Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Quentin® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 84-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Braided flex hoses with 3/8" compression connectors
- Speed Connect® drain has less parts for a quick installation
- Ceramic disc valve cartridge ensures a lifetime of drip-free performance
- ADA compliant design is easy to use
- No adjustments required - seals the first time, every time
- Flexible stainless steel cable installs effortlessly in tight spaces
- Brass swivel spout is durable, easy to clean, and ideal for prolonged contact with water
- Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
- Metal lever handles
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Quentin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 7-1/2 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-3/4 in
- Spout Reach:
- 5-1/4 in
- Trim Only:
- No
- UPC:
- 012611459627
- WaterSense Labeled:
- Yes
- Width:
- 6-1/4 in