Slip-On Diverter Tub Spout in Satin Nickel
Quentin™ Slip-On Diverter Tub Spout in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 715-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For 1/2" copper pipe
- Durable metal construction
- Length to center of stream straightener: 4-5/8"
- Available in other finishes
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Quentin™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 4-13/16
- Spout Type:
- Tub
- UPC:
- 012611500732
- WaterSense Labeled:
- No