This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

American Standard

Quentin® Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A7440851295
  • Item #4730319
  • Manufacturer Part #7440851.295
3.4 out of 5 Customer Rating
Brand image
American Standard

Quentin® Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A7440851295
  • Item #4730319
  • Manufacturer Part #7440851.295
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up  Not Available
    Not available in OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available in OH
    Shipping Not Available
    Not available in OH
  • This product cannot be sold in OH due to non-compliance with state or federal regulations.

Product Details

Product Details

  • Ceramic disc valve cartridges assure a lifetime of smooth handle operation and drip-free performance
  • Speed Connect® drain has less parts for a quick installation
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Fewer parts. Installs in less time.
  • The first time, every time.
  • Choice of Finishes: Wide range of durable finishes.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Volume Control
Collection:
Quentin®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
7 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
6-5/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
7 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4 in
Spout Reach:
7 in
Spout Type:
Swivel
Trim Only:
No
UPC:
012611459665
WaterSense Labeled:
Yes
Width:
13-1/2 in