This product requires certification to purchase.

32-7/8 in. Drop-in Cast Iron Double Bowl Kitchen Sink in Brilliant White

American Standard

Quince® 32-7/8 in. Drop-in Cast Iron Double Bowl Kitchen Sink in Brilliant White

  • Fast #
  • Part #A77DB33224308
  • Item #7864435
  • Manufacturer Part #77DB33224.308
4.4 out of 5 Customer Rating
Brand image
American Standard

Quince® 32-7/8 in. Drop-in Cast Iron Double Bowl Kitchen Sink in Brilliant White

  • Fast #
  • Part #A77DB33224308
  • Item #7864435
  • Manufacturer Part #77DB33224.308
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Cast Iron Double Bowl Sink
  • 4 hole
  • 9" deep bowls
  • Top Mount Installation
  • 36" (914mm) cabinet required
  • Limited Lifetime Warranty
  • Nominal Dimensions: 33" x 22-1/4" x 9" (835 x 565 x 227mm)
  • Each Bowl Size: 13-1/2" (343mm) wide 16-1/8" (410mm) front to back 9" (277mm) deep
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-9/16 in
Faucet Center Size
12 in
Length
32-7/8 in
Sink Bowl Size, Left
13-1/2 in x 16-1/8 in x 9 in
Sink Bowl Size, Right
13-1/2 in x 16-1/8 in x 9 in
Sink Size Range
31 in - 36 in
Width
22-1/4 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Quince®
Color Finish Category
Whites
Color Finish Name
Brilliant White
Drain Location
Offset
Number of Bowls
2
Number of Holes
4 Hole
Shape
Rectangular
Sink Installation Type
Drop-in
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.1
CSA Certified
CSA B45.2
IAPMO Listed
No
Origin
Global
UPC
791556117969