33 in. Drop-in Cast Iron Single Bowl Kitchen Sink in Brilliant White
Quince® 33 in. Drop-in Cast Iron Single Bowl Kitchen Sink in Brilliant White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast Iron Single Bowl Sink
- 3 hole
- 9-3/8" deep bowl
- Top Mount Installation
- 36" (914mm) cabinet required
- Limited Lifetime Warranty
- Nominal Dimensions: 33" x 22" x 9-3/8" (838 x 561 x 238mm)
- Bowl Size: 30-1/4" (768mm) wide 19-5/16" (491mm) front to back9-3/8" (238mm) deep
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Quince®
- Color Finish Category:
- Whites
- Color Finish Name:
- Brilliant White
- Drain Location:
- Rear Center
- Drain Opening:
- 3-9/16 in
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- IAPMO Listed:
- No
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/4 in x 19-5/16 in x 9-3/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 791556118645
- Width:
- 22-1/16 in