Single Handle Pull Down Kitchen Faucet in Stainless Steel - PVD
Quince™ Single Handle Pull Down Kitchen Faucet in Stainless Steel - PVD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 36-
Pick Up Not AvailableNot available in NJPick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available in NJShipping Not AvailableNot available in NJ
-
This product cannot be sold in NJ due to non-compliance with state or federal regulations.
Product Details
Product Details
- Spout height: 20"
- Spout clearance: 5-1/4"
- Pull-out spray with adjustable spray pattern
- Long braided flexible supply hoses with 3/8" compression connectors
- Metal lever handle
- Ceramic disc valve cartridge assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
- Memory position valving allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time
- Integral check valves prevent back flow
- Weighted average.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Quince™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Deck Plate Included:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 20
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 5-1/4
- Spout Reach:
- 8-5/16
- Spout Swivel:
- 150°
- Spout Type:
- High Arc, Swivel
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 012611501463