Single Handle Pull Down Kitchen Faucet in Stainless Steel - PVD
Quince™ Single Handle Pull Down Kitchen Faucet in Stainless Steel - PVD
Product Details
Product Details
- Ceramic disc valve provides a lifetime of smooth handle operation and drip-free performance
- Braided flexible stainless steel supply hose
- Memory position valve allows user to turn valve on and off at preferred temperature setting without readjusting each time
- Can be mounted with or without escutcheon
- Integral check valves prevent back flow
- Toggle spray function switches water flow from a stream to a spray and includes pause feature
- Memory Position Valving: Allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time.
- Lead Free: Faucet contains equals or less than 0.25% total lead content by
- Weighted average.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Quince™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Deck Plate Included:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 6/16 in
- Faucet Height:
- 15
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down, Monoblock
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-1/4
- Spout Reach:
- 8-3/4
- Spout Swivel:
- 150°
- Spout Type:
- High Arc, Swivel
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 012611501432