This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Polished Chrome

American Standard

Quince™ Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A4433100002
  • Item #4669602
  • Manufacturer Part #4433100.002
4 out of 5 Customer Rating
Brand image
American Standard

Quince™ Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A4433100002
  • Item #4669602
  • Manufacturer Part #4433100.002
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cartridge assures a lifetime of drip-free performance
  • Braided flexible stainless steel supply hose
  • Memory position valve allows user to turn valve on and off at preferred temperature setting without readjusting each time
  • Can be mounted with or without escutcheon
  • Metal mounting shank with brass fixation ring
  • Includes 2 integral check valves
  • Maximum flow rate: 2.2 gpm (8.3 Lpm)
  • Memory position valving allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time
  • Fitting can be mounted with or without escutcheon plate (escutcheon size 10-1/16"L x 2-1/2"W).
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Quince™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
6/16 in
Faucet Height:
10-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out, Monoblock
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6-7/16 in
Spout Reach:
8-5/8 in
Spout Swivel:
130°
Spout Type:
Swivel
Supply Lines Included:
Yes
UL Listed:
No
UPC:
012611490903