Single Handle Pull Out Kitchen Faucet in Stainless Steel - PVD
Quince™ Single Handle Pull Out Kitchen Faucet in Stainless Steel - PVD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 84-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cartridge assures a lifetime of drip-free performance
- Braided flexible stainless steel supply hose
- Memory position valve allows user to turn valve on and off at preferred temperature setting without readjusting each time
- Can be mounted with or without escutcheon
- Metal mounting shank with brass fixation ring
- Includes 2 integral check valves
- Maximum flow rate: 2.2 gpm (8.3 Lpm)
- Memory position valving allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time
- Fitting can be mounted with or without escutcheon plate (escutcheon size 10-1/16"L x 2-1/2"W).
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Quince™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Deck Plate Included:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 6/16 in
- Faucet Height:
- 10-9/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Out, Monoblock
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 6-7/16
- Spout Reach:
- 8-5/8
- Spout Swivel:
- 130°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 012611491221