12 in. Wall Mount Crook Shower Arm in Oil Rubbed Bronze
Rain 12 in. Wall Mount Crook Shower Arm in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Product shown in Polished Chrome
- Extra-long shower arm for wall mount application
- Traditional shepherd's hook bend
- Fits virtually all showerheads
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Rain
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Cast Brass
- NSF Certified:
- Yes
- UPC:
- 012611502323
- WaterSense Labeled:
- No