12 in. Wall Mount Shepard's Crook Shower Arm in Satin Nikel
Rain 12 in. Wall Mount Shepard's Crook Shower Arm in Satin Nikel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extra-long shower arm for wall mount application
- Traditional shepherd's hook bend
- Fits virtually all showerheads
- Maximum flow rate: 2.5 gpm
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Rain
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- American Standard
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Cast Brass
- NSF Certified:
- Yes
- UPC:
- 012611414961
- WaterSense Labeled:
- No