12 in. Wall-Mount Shepard's Crook Shower Arm Polished Chrome
Rain 12 in. Wall-Mount Shepard's Crook Shower Arm Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 300-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Shower arm only
- Extra-long shower arm for wall mount application
- Traditional shepherd's hook bend
- Fits virtually all showerheads
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Rain
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- American Standard
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Cast Brass
- NSF Certified:
- Yes
- UPC:
- 012611414923