This product requires certification to purchase.

12 in. Rainshower Wall-Mount Shower Arm Polished Chrome

American Standard

Rain 12 in. Rainshower Wall-Mount Shower Arm Polished Chrome

  • Fast #
  • Part #A1660194002
  • Item #4297390
  • Manufacturer Part #1660194.002
4.1 out of 5 Customer Rating
Brand image
American Standard

Rain 12 in. Rainshower Wall-Mount Shower Arm Polished Chrome

  • Fast #
  • Part #A1660194002
  • Item #4297390
  • Manufacturer Part #1660194.002
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 510
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Extra-long shower arm for wall mount application
  • Right angle bend
  • Fits virtually all showerheads
  • Available in other finishes matching your other fittings
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Rain
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
11-13/16
Faucet Part Type:
Shower Arm
Fits Brand:
American Standard
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Height:
3-13/16
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
11-13/16
Material:
Brass
NSF Certified:
Yes
UPC:
012611414879
Width:
2-9/16