This product requires certification to purchase.

18 in. Shower Arm and Round Escutcheon in Satin Nickel

American Standard

Rain 18 in. Shower Arm and Round Escutcheon in Satin Nickel

  • Fast #
  • Part #A1660118295
  • Item #4732241
  • Manufacturer Part #1660118.295
5 out of 5 Customer Rating
Brand image
American Standard

Rain 18 in. Shower Arm and Round Escutcheon in Satin Nickel

  • Fast #
  • Part #A1660118295
  • Item #4732241
  • Manufacturer Part #1660118.295
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Product shown in Polished Chrome
  • Construction ideal for prolonged contact with water
  • Available in other finishes matching your other fittings
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Rain
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
18-3/8
Diameter:
7/8
Faucet Part Type:
Shower Arm
Fits Brand:
American Standard
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Hardware Included:
Yes
Height:
3-13/16
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18
Material:
Brass
NSF Certified:
Yes
UPC:
012611508417
Width:
2-9/16