18-inch Wall Mount Right Angle Showerhead Arm in Matte Black
Rain 18-inch Wall Mount Right Angle Showerhead Arm in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable brass construction is ideal for prolonged contact with water
- Standard 1/2-inch NPT works with many different showerheads
- Available in other finishes matching your other fittings
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Rain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 18-19/50
- Faucet Part Type:
- Shower Arm
- Height:
- 3
- Length:
- 18-19/50
- Material:
- Brass
- Type:
- A1660118243
- UPC:
- 012611921360
- Width:
- 2-1/2