This product requires certification to purchase.

3 in. Shower Arm and Round Escutcheon in Matte Black

American Standard

Rain 3 in. Shower Arm and Round Escutcheon in Matte Black

  • Fast #
  • Part #A1660103243
  • Item #9927709
  • Manufacturer Part #1660103.243
5 out of 5 Customer Rating
Brand image
American Standard

Rain 3 in. Shower Arm and Round Escutcheon in Matte Black

  • Fast #
  • Part #A1660103243
  • Item #9927709
  • Manufacturer Part #1660103.243
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 660
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Brass construction
  • 1/2-inch NPT thread
  • Ceiling mount shower arm
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Rain
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-1/4
Diameter:
7/8
Faucet Part Type:
Shower Arm
Hardware Included:
Yes
Height:
3
Installation Type:
Ceiling Mount
Length:
2-1/4
Material:
Brass
Type:
A1660103243
UPC:
012611921537
Width:
2-1/2