3 in. Shower Arm and Round Escutcheon in Polished Chrome
Rain 3 in. Shower Arm and Round Escutcheon in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 660-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Construction ideal for prolonged contact with water
- Connection: 1/2" NPT
- Ceiling mount shower arm
Documents
Specifications
- Application:
- Residential
- Collection:
- Rain
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7/8 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 3 in
- Material:
- Brass
- NSF Certified:
- Yes
- UPC:
- 012611509001
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in