3 in. Shower Arm and Round Escutcheon in Satin Nickel
Rain 3 in. Shower Arm and Round Escutcheon in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 660-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Product shown in Polished Chrome
- Construction ideal for prolonged contact with water
- Ceiling mount shower arm
Documents
Specifications
- Application:
- Residential
- Collection:
- Rain
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- American Standard
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Brass
- NSF Certified:
- Yes
- UPC:
- 012611509018
- WaterSense Labeled:
- No