Multi Function Hand Shower in Brushed Nickel
Rain Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 54-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes handshower, 6'' hose, wall Supply and standard slide bar
- Shower hose: 59"
- Rain multifunctional handshower
- Standard slide bar: 25"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Rain
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-3/8 in
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 23-5/8 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- Length:
- 3-3/8 in
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Rain
- UPC:
- 012611448737
- WaterSense Labeled:
- No
- Width:
- 4-3/4 in