Shower Arm in Polished Nickel
Rain Shower Arm in Polished Nickel
Product Details
Product Details
- Extendable shower arm for ceiling application
- Durable brass construction is ideal for prolonged contact with water
- Standard 1/2 in. NPT works with many different showerheads
- Easy to install
- Available in other finishes matching your other fittings
- 2 1/2" ceiling flange
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Collection:
- Rain
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 11-3/4
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 012611607189
- WaterSense Labeled:
- No
- Width:
- 2-1/2