This product requires certification to purchase.

Single Function Rain Showerhead in Polished Chrome

This product has been replaced by

American Standard Polished Chrome Single Function Rain Showerhead
American Standard Single Function Showerhead in Polished Chrome
Manufacturer Part #1660683.002
American Standard

Rain Single Function Rain Showerhead in Polished Chrome

  • Fast #
  • Part #A1660610002
  • Item #4297645
  • Manufacturer Part #1660610.002
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

American Standard Polished Chrome Single Function Rain Showerhead
American Standard Single Function Showerhead in Polished Chrome
Manufacturer Part #1660683.002
American Standard

Rain Single Function Rain Showerhead in Polished Chrome

  • Fast #
  • Part #A1660610002
  • Item #4297645
  • Manufacturer Part #1660610.002
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 128
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Drenching rain spray pattern gives the user a drenching shower similar to a rain downpour
  • Easy to clean spray face
  • Maximum flow rate: 2.5 gpm
  • Showerhead only
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Rain
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
10-1/8
Diameter:
10-1/8
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
4-1/2
IAPMO Listed:
No
Length:
10-1/8
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Rain
UPC:
012611414626
WaterSense Labeled:
No
Width:
10-1/8