Single Function Rain Showerhead in Polished Chrome
Rain Single Function Rain Showerhead in Polished Chrome
Product Details
Product Details
- Drenching rain spray pattern gives the user a drenching shower similar to a rain downpour
- Spray face is easy to clean
- Brass construction
- Maximum flow rate: 2.5 gpm (9.5 Lpm)
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rain
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 012611414572
- WaterSense Labeled:
- No