SPECTRA RAIN 11-INCH 1.8 GPM/6.8 L/MIN WATER-SAVING RAIN SHOWERHEAD
Rain SPECTRA RAIN 11-INCH 1.8 GPM/6.8 L/MIN WATER-SAVING RAIN SHOWERHEAD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Drenching shower spray that mimics the feeling of rain
- Easy to clean spray nozzles
- Beautiful finishes that are scratch and tarnish resistant
- Pressure compensating flow device provides a consistent flow over a wide pressure range
- 1.8 gpm flow rate
- Watersense
- CEC
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 11 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 3-19/100 in
- Length:
- 11 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 012611913181
- WaterSense Labeled:
- Yes
- Width:
- 11 in