Wall Mount Shower Arm in Matte Black
Rain Wall Mount Shower Arm in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 510-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extendable shower arm for wall mount application
- Standard 1/2-inch NPT thread works with many different showerheads
- Right angle bend
- Fits virtually all showerheads
- Available in other finishes matching your other fittings
- 12-inch length
- Brass construction
Documents
Specifications
- Collection:
- Rain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/2
- Installation Type:
- Wall Mount
- Length:
- 11-3/4
- Material:
- Brass, Metal
- UPC:
- 012611922213
- Width:
- 2-1/2