20 in. Pedestal Sink with Base in White
Ravenna® 20 in. Pedestal Sink with Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Contemporary Design
- Faucet Ledge with generous shelf area
- Rear overflow
- Faucet holes on 8" (203 mm) centers
- Soap/accessory ledge
- Optional integral mounted towel bar
- Supplied with mounting kit
- 24-1/4" x 20" (616 x 508mm)
- 34" (864mm) height
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ravenna®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24-1/4
- Faucet Center Size:
- 8 in
- Height:
- 34
- Length:
- 24-1/4
- NSF Certified:
- Yes
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Specialty
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- STR319231
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 20