24-1/4 x 20 in. Pedestal Bathroom Sink and Base in White
Ravenna® 24-1/4 x 20 in. Pedestal Bathroom Sink and Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MO
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MO
Product Details
Product Details
This product includes
American Standard 6-11/16 x 6-7/8 in. Pedestal Sink Base in White
Part #A0041000020
- Contemporary Design
- Faucet Ledge with generous shelf area
- Rear overflow
- Faucet holes – center hole only
- Soap/accessory ledge
- Optional integral mounted towel bar
- Supplied with mounting kit
- 24-1/4" x 20" (616 x 508mm)
- 34" (864mm) height
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ravenna®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24-1/4 in
- Height:
- 34 in
- Length:
- 24-1/4 in
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Pedestal Only:
- Yes
- Shape:
- Specialty
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 20 in