This product requires certification to purchase.

24-1/4 x 20 in. Semi-Pedestal Bathroom Sink in White

American Standard

Ravenna® 24-1/4 x 20 in. Semi-Pedestal Bathroom Sink in White

  • Fast #
  • Part #A0268444020
  • Item #4828964
  • Manufacturer Part #0268444.020
5 out of 5 Customer Rating
Brand image
American Standard

Ravenna® 24-1/4 x 20 in. Semi-Pedestal Bathroom Sink in White

  • Fast #
  • Part #A0268444020
  • Item #4828964
  • Manufacturer Part #0268444.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Contemporary wall-hung design
  • Faucet ledge with generous shelf area for accessories
  • Rear overflow
  • Available integral mounted towel bar (order separately)
  • Vitreous china
  • Soap and accessory deck
  • Nominal Dimensions: 24-1/4" x 20" (616 x 508mm)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Ravenna®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
24-1/4
Height:
34
Length:
24-1/4
NSF Certified:
Yes
Number of Holes:
3 Hole
Pedestal Only:
Yes
Shape:
Specialty
Sink Installation Type:
Pedestal Sets
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Type:
A0268444020
Vessel Only:
No
WaterSense Labeled:
Yes
Width:
20