RAVIV PULL-DOWN FAUCET AND 32-INCH STAINLESS STEEL DOUBLE-BOWL KITCHEN SINK KIT
Raviv™ RAVIV PULL-DOWN FAUCET AND 32-INCH STAINLESS STEEL DOUBLE-BOWL KITCHEN SINK KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
Product Details
Product Details
- ADA compliant;Premium design;Single faucet hole;Optimal drainage;Dual mount design - Can be installed above or below the countertop;18-gauge stainless steel;SoundSecure+™ padding;StoneLock™ undercoating;9-inch bowl depth
- Pull-down spray head - Toggle button to easily switch between stream, spray and pause
- High-arc spout - Offers versatility when filling or cleaning large pots
- Smooth swivel motion - 360° radius to reach every corner of the sink
- Re-Trax® system - Smooth, easy motion when pulling out and retracting spray head
- Drip-free for life - Quality ceramic disc valve for superior performance
- Tough finish - Tarnish- and scratch-resistant for lasting beauty
- Easy installation - Speed Connect hoses, included, snap together for a watertight connection
- Durable metal - Your assurance of lasting reliability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.4, CSA B125.1
- Collection:
- Raviv™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Faucet Included:
- Yes
- Gauge (metal):
- 18
- Length:
- 33
- NSF:
- NSF 372
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-7/16 in x 14-9/16 in
- Sink Bowl Size, Left:
- 19-7/16 in x 14-9/16 in
- Sink Bowl Size, Right:
- 19-7/16 in x 14-9/16 in
- Sink Depth:
- 9
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size, Overall:
- 33 in x 22 in
- Type:
- A18DB000132C2075
- UPC:
- 193406233469