20 in. Wall Mount Rectangular Cast Iron Bathroom Sink in White
REGALYN™ 20 in. Wall Mount Rectangular Cast Iron Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Enameled cast iron material
- Glossy porcelain finish
- Includes hanger
- Front overflow
- Nominal dimensions: 20" x 18"
- Bowl size: 9-7/8" x 15-1/2"x 6"
- 15-1/2" (394mm) wide
- 9-7/8" (251mm) front-to-back
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Collection:
- REGALYN™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-15/16 in
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 18 in
- IAPMO Listed:
- No
- Length:
- 20 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 15-1/2 in x 9-7/8 in
- Sink Depth:
- 11-5/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 033056728673
- Width:
- 18 in