This product requires certification to purchase.

20 in. Wall Mount Rectangular Cast Iron Bathroom Sink in White

American Standard

REGALYN™ 20 in. Wall Mount Rectangular Cast Iron Bathroom Sink in White

  • Fast #
  • Part #A4869004020
  • Item #2938647
  • Manufacturer Part #4869004.020
3.6 out of 5 Customer Rating
Brand image
American Standard

REGALYN™ 20 in. Wall Mount Rectangular Cast Iron Bathroom Sink in White

  • Fast #
  • Part #A4869004020
  • Item #2938647
  • Manufacturer Part #4869004.020
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 14
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes hanger
  • Front overflow
  • Glossy porcelain finish
  • Nominal dimensions: 20" x 18" 20" x 18" (508 x 457mm)
  • Bowl size: 9-7/8" x 15-1/2"x 6"
  • 15-1/2" (394mm) wide
  • 9-7/8" (251mm) front-to-back
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.1
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
REGALYN™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-15/16 in
Drain Opening:
1-1/4 in
Faucet Center Size:
4 in
GSA Approved:
No
Height:
18 in
IAPMO Listed:
No
Length:
20 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
15-1/2 in x 9-7/8 in
Sink Depth:
11-5/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Cast Iron
Sink Size Range:
20 in - 25.99 in
UPC:
033056567487
Width:
18 in