This product requires certification to purchase.

Sensor Assembly for Flush Valve

American Standard

Relexaflex Sensor Assembly for Flush Valve

  • Fast #
  • Part #AM9706820070130A
  • Item #9869996
  • Manufacturer Part #M970682-0070130A
5 out of 5 Customer Rating
Brand image
American Standard

Relexaflex Sensor Assembly for Flush Valve

  • Fast #
  • Part #AM9706820070130A
  • Item #9869996
  • Manufacturer Part #M970682-0070130A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Universal Relexaflex Sensor Assembly for Flush Valve
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Relexaflex
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Flow Rate:
0.125 gpf
Flow Rate Range:
Less than .25 gpf
Number of Pieces:
1 Piece
Type:
AM9706820070130A
UPC:
012611878404