Cast Brass Handle in Polished Chrome
Reliant+® Cast Brass Handle in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- American Standard® genuine repair part
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Reliant+®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Cast Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 012611246173