This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome

American Standard

Reliant+® Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A4205001002
  • Item #1349644
  • Manufacturer Part #4205001.002
4.8 out of 5 Customer Rating
Brand image
American Standard

Reliant+® Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A4205001002
  • Item #1349644
  • Manufacturer Part #4205001.002
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Side-mount spray
  • Valve cartridge assures a lifetime of drip-free performance
  • Higher and longer spout
  • Memory position valve allows user to turn valve on and off at preferred temperature setting without readjusting each time
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Reliant+®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Male Inlet
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Monoblock
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
2 in
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
6-5/8 in
Spout Reach:
9-1/4 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No
UPC:
012611240324