This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Matte Black

American Standard

Reliant+® Single Handle Pull Out Kitchen Faucet in Matte Black

  • Fast #
  • Part #A4205104242
  • Item #4732382
  • Manufacturer Part #4205104.242
5 out of 5 Customer Rating
Brand image
American Standard

Reliant+® Single Handle Pull Out Kitchen Faucet in Matte Black

  • Fast #
  • Part #A4205104242
  • Item #4732382
  • Manufacturer Part #4205104.242
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pull-Out Spray Spout makes kitchen tasks easy with adjustable spray pattern
  • WhisperGlide nylon hose for quiet, silky-smooth pullout function
  • Ceramic Disc Valving assures drip-free for life performance
  • Limited Lifetime Warranty – Function & Finish
  • ADA Approved Lever Handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Reliant+®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
Compression
Faucet Connection Size:
6/16 in
Faucet Height:
8-7/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out, Monoblock
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6
Spout Reach:
9-1/8
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
UL Listed:
No
UPC:
012611490620