Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Reliant® 3 Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes pop-up hole
- Cast brass waterway with flexible supply hoses is strong and durable with less potential for leaks
- Ceramic disc valve cartridge assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
- Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold and reduces the risk of accidental scalding
- Speed Connect® drain has less parts for a quick installation
- No adjustments required - seals the first time, every time
- Flexible stainless steel cable installs effortlessly in tight spaces
- Simple One-Person Installation: Faucet drops in from top. Quick spin nuts secure faucet in place
- Fewer parts. Installs in less time.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Reliant® 3
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-1/8 in
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-5/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-1/8 in
- Maximum Deck Thickness:
- 1-1/4 in
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-5/8 in
- Spout Reach:
- 4-7/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 012611520082
- WaterSense Labeled:
- Yes
- Width:
- 6-1/16 in