This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

American Standard

Reliant® 3 Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7385058002
  • Item #7036688
  • Manufacturer Part #7385058.002
5 out of 5 Customer Rating
Brand image
American Standard

Reliant® 3 Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7385058002
  • Item #7036688
  • Manufacturer Part #7385058.002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ceramic disc valve cartridges ensure a lifetime of drip-free performance
  • Cast brass waterway
  • Braided flexible supply hoses with 3/8" compression connectors
  • Indexed red/blue metal lever handle
  • Vandal resistant spray
  • Maximum flow rate: 0.5 gpm (1.9 Lpm)
  • Pressure compensating spray provides a constant water flow of 0.5 gpm throughout the pressure range
  • Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold and reduces the risk of accidental scalding
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
3/8 in
Faucet Height
5-5/8 in
Flow Rate
0.5 gpm
Maximum Deck Thickness
1-1/4 in
Spout Height
2-5/8 in
Spout Reach
4-7/8 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Reliant® 3
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-9 Annex G
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
012611583469


Recommended Accessories