This product requires certification to purchase.

Single Handle Shower Faucet in Polished Chrome (Trim Only)

American Standard

Reliant 3® Single Handle Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #ATU385501WDXH002
  • Item #7776998
  • Manufacturer Part #TU385501WDXH.002
5 out of 5 Customer Rating
Brand image
American Standard

Reliant 3® Single Handle Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #ATU385501WDXH002
  • Item #7776998
  • Manufacturer Part #TU385501WDXH.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes one-piece cartridge: Simplifies installation and maintenance
  • Double ceramic pressure balance cartridge: Combination of ceramic disc mixing valve and a ceramic balancing spool in a one-piece cartridge
  • Ceramic disc mixing valve: Assures a lifetime of drip-free performance and smooth handle operation
  • Ceramic balancing spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions
  • Integrated check valves: Engineered to eliminate cross flow
  • Adjustable hot limit safety stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
  • Comfort zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone
  • Back-to-back capability: Hot and cold can be reversed quickly and easily
  • Showerhead not included
  • Shower arm and flange; Metal wall escutcheon with red/blue indicator ring; Metal lever handle; For use with flash shower rough-in valves
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.16
Cartridge Type:
Ceramic Disc
Collection:
Reliant 3®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7-5/8 in
Escutcheon Width:
7-5/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.3 gpm
Trim Only:
Yes
UL Listed:
No
UPC:
012611276118
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No