Escutcheon Kit in Chrome
Reliant® Escutcheon Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Reliant®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Type:
- A0110720020A
- UPC:
- 012611111143