This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

American Standard

Renate™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #A9319310243
  • Item #9882061
  • Manufacturer Part #9319310.243
4.1 out of 5 Customer Rating
Brand image
American Standard

Renate™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #A9319310243
  • Item #9882061
  • Manufacturer Part #9319310.243
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Contemporary design – Tapered base and spray head for a clean, balanced look
  • Pull-down spray head – Toggle button to easily switch from stream to spray, and pause functions
  • Re-Trax® motion – Ensures smooth extension and retraction of spray head
  • Drip-free dependability – Quality ceramic disc valve offer a lifetime of drip-free performance
  • Durable materials – Metal lever handle and spout for long-life reliability
  • Wipe-clean finish – Resists scratches, tarnish and corrosion
  • Easy installation – Speed Connect hoses for a quick install
  • Accessories included – Faucet comes with matching deck plate for optional use with 3-hole sink or countertop, and supply lines
  • ADA compliant – Meets Americans with Disabilities Act requirements
  • Limited lifetime warranty – Buy with confidence
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Renate™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
16-63/100 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61 Section 9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
10-1/2 in
Spout Reach:
8-63/100 in
Spout Type:
High Arc, Swivel
Supply Lines Included:
Yes
UPC:
012611866746