This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

American Standard

Renate™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A9319310002
  • Item #9627741
  • Manufacturer Part #9319310.002
3.3 out of 5 Customer Rating
Brand image
American Standard

Renate™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A9319310002
  • Item #9627741
  • Manufacturer Part #9319310.002
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 84
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Re-Trax™ spray head retraction system: Provides smooth pull-out, operation, and retraction of the spray head
  • Ceramic disc valve cartridge: Assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
  • Memory position valving: Allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time
  • Installation options: Faucet can be installed with or without deck plate (1660152XXX)
  • Pull-down spray: Features adjustable spray pattern of stream to spray and includes pause function
  • Check valves: Prevents back flow
  • Choice of finishes: Choice of Polished Chrome, Stainless Steel (PVD), or Matte Black
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Renate™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/8 in
Faucet Height:
16-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
10-1/2 in
Spout Reach:
8-5/8 in
Spout Type:
Swivel
Supply Lines Included:
Yes
UPC:
012611866647