Urinal Flush Valve Piston Assembly
REPAIR PARTS Urinal Flush Valve Piston Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use on all piston-type Ultima Selectronic Urinal Flush Valves
- Backed with the quality you can expect from American Standard
- Engineered specifically for American Standard toilet flush valves
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- REPAIR PARTS
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Pressure
- Height:
- 2-5/16
- Length:
- 1-7/8
- Spud Location:
- Top
- Type:
- AM9706840070A
- UPC:
- 012611791543
- WaterSense Labeled:
- No
- Width:
- 1-7/8