Replacement Left Hand Trip Lever Handle in Polished Chrome
Replacement Left Hand Trip Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid and durable construction
- Easy to install
- Limited 1-year warranty
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Left Hand Trip Lever
- NSF Certified:
- Yes
- UPC:
- 012611457227
- WaterSense Labeled:
- No