This product requires certification to purchase.

9-7/8 in. Pedestal Sink Base in White

American Standard

Retrospect® 9-7/8 in. Pedestal Sink Base in White

  • Fast #
  • Part #A0066000020
  • Item #2343081
  • Manufacturer Part #0066000.020
3.8 out of 5 Customer Rating
Brand image
American Standard

Retrospect® 9-7/8 in. Pedestal Sink Base in White

  • Fast #
  • Part #A0066000020
  • Item #2343081
  • Manufacturer Part #0066000.020
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pedestal only
  • Right Height® for greater comfort during use
  • Part of design-matched Retrospect Collection
  • Nominal Dimensions: 27" x 19-3/4" x 36" (686 x 502 x 914mm)
  • Bowl sizes: 15-1/2" (394mm) wide
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.9
ASME:
ASME A112.19.9M
Application:
Residential
Brand Model Compatibility:
282.008
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45
Collection:
Retrospect®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
28 in
IAPMO Listed:
No
NSF Certified:
No
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Fireclay
UPC:
033056615836
Vessel Only:
No
Width:
9-7/8 in