Right Hand Trip Lever
Right Hand Trip Lever
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- ASPIRATIONS TRIP LEVER: Right-hand lever for use with Aspirations toilet tank 4448A
- METAL CONSTRUCTION: Metal handle and arm for reliability
- AVAILABLE FINISHES: Choose Chrome, Brushed Nickel, Matte Black
- ASSEMBLY INCLUDES: Lever, nut and arm
- PLUMBER APPROVED: Used and trusted by Plumbing Professionals
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Trip Lever Location:
- Right-Hand
- Type:
- A73819871012950A
- UPC:
- 012611959790