This product requires certification to purchase.

Right-Hand Trip Lever in Polished Chrome

American Standard

Right-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #A7381710020A
  • Item #1654045
  • Manufacturer Part #738171-0020A
4.2 out of 5 Customer Rating
Brand image
American Standard

Right-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #A7381710020A
  • Item #1654045
  • Manufacturer Part #738171-0020A
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Genuine American Standard® repair part
  • Elongated siphon action jetted bowl
  • Fully glazed 2" trapway
  • Large 11" x 9" water surface area
  • Close coupled tank with raised lip detail on tank cover
  • Color matched trip lever
  • Speed connect tank/bowl coupling system
  • Sanitary bar on bowl
  • Two color matched bolt caps
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Repair
Brand Model Compatibility:
4003, 4061, 4112 and 4392
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Lever
NSF Certified:
Yes
Trip Lever Location:
Right-Hand
UPC:
012611146756
WaterSense Labeled:
No