Right-Hand Trip Lever in White
Right-Hand Trip Lever in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine American Standard® repair part
- Elongated siphon action jetted bowl
- Fully glazed 2" trapway
- Large 11" x 9" water surface area
- Close coupled tank with raised lip detail on tank cover
- Color matched trip lever
- Speed connect tank/bowl coupling system
- Sanitary bar on bowl
- Two color matched bolt caps
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 4003, 4061, 4112 and 4392
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Handle Type:
- Lever
- Material:
- Plastic
- NSF Certified:
- Yes
- Trip Lever Location:
- Right-Hand
- UPC:
- 012611146763
- WaterSense Labeled:
- No