This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)

American Standard

Townsend® Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)

  • Fast #
  • Part #AT353901243
  • Item #9861076
  • Manufacturer Part #T353901.243
4.4 out of 5 Customer Rating
Brand image
American Standard

Townsend® Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)

  • Fast #
  • Part #AT353901243
  • Item #9861076
  • Manufacturer Part #T353901.243
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Installs with flash rough valve platform
  • Includes personal shower
  • Washerless 1/4 turn ceramic disc valve cartridges
  • Durable brass spout
  • Metal lever handles
  • Trim kit provides an additional 1" installation adjustability for finished deck
  • Brass construction: Durable. Ideal for prolonged contact with water
  • Ceramic disc valve cartridge: Assures a lifetime of drip-free performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Cartridge Type:
Quarter Turn Washerless Ceramic Disc
Collection:
Townsend®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Center Size:
12 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Flow Rate:
1.8 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/2 in
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Height:
5 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8 in
Tub Spout Type:
Diverter
UPC:
012611916687
WaterSense Labeled:
No