This product requires certification to purchase.

Drop-in Basin in White

American Standard

Rondalyn™ Drop-in Basin in White

  • Fast #
  • Part #A0490156020
  • Item #1642721
  • Manufacturer Part #0490156.020
5 out of 5 Customer Rating
Brand image
American Standard

Rondalyn™ Drop-in Basin in White

  • Fast #
  • Part #A0490156020
  • Item #1642721
  • Manufacturer Part #0490156.020
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Front overflow
  • Self-rimming round countertop sink
  • Tapered edges for style
  • Includes cut-out template
  • Diameter: 19-1/8" (486mm)
  • Bowl size: 12-1/8" x 15" x 5-3/4"
  • Faucet ledge
  • 15" (381mm) wide
  • 12-1/8" (308mm) front-to-back
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2M
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Rondalyn™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-1/8 in
Drain Opening:
1-1/4 in
GSA Approved:
No
Height:
7-5/8 in
IAPMO Listed:
No
Length:
19-1/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Round
Sink Bowl Size:
15 in x 12-1/8 in x 5-3/4 in
Sink Depth:
7-3/8 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
033056035306
Vessel Only:
No
WaterSense Labeled:
No
Width:
19-1/8 in