19-1/8 in. Drop-in Round Vitreous China Bathroom Sink in White
Rondalyn™ 19-1/8 in. Drop-in Round Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Self-rimming round countertop sink
- Tapered edges for style
- Front overflow
- Supplied with cut-out template
- Made from vitreous china
- Faucet ledge
- ADA compliant
- 15" (381mm) wide
- 12-1/8" (308mm) front-to-back
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2014
- Collection:
- Rondalyn™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-1/8 in
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 7-5/8 in
- IAPMO Listed:
- No
- Length:
- 19-1/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Round
- Sink Bowl Size:
- 15 in x 12-1/8 in
- Sink Depth:
- 5-3/4 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 033056022306
- Width:
- 19-1/8 in