This product requires certification to purchase.

Rough-in Kit in Chrome

American Standard

Rough-in Kit in Chrome

  • Fast #
  • Part #AM9706490020A
  • Item #7922959
  • Manufacturer Part #M970649-0020A
5 out of 5 Customer Rating
Brand image
American Standard

Rough-in Kit in Chrome

  • Fast #
  • Part #AM9706490020A
  • Item #7922959
  • Manufacturer Part #M970649-0020A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Provides additional 3/4" (19 mm) rough-in depth
  • For all TU Series trim kits used in conjunction with Flash Shower Rough-in Valves
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
2-7/16 in
Length
4 in
Width
2-7/16 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Rough-in
Material
Brass
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
Fits Brand
American Standard
Fits Model
RU Series
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
Yes
UL Listed
No
UPC
012611715389